PMI™ Rope Tech Gloves

Hand protection and finger dexterity

Manufacturer: Pigeon MountainSupplier Diversity Partner GL22303

 View more versions of this product

Catalog No. 19-166-642B

  Check Availability
Add to Cart

Disclaimers:

Not suitable hand protection for fast rope or other body rappel techniques.


    Specifications

    Circumference (English) Hand 8 to 8.75 in.
    Glove Cuff Style Elastic
    Length (English) 7.75 in.
    Length (Metric) 19.6cm
    Material Synthetic Leather, Cowhide
    Circumference (Metric) Hand 20.3 to 22.2cm
    Size Medium
    Weight (Metric) 255g
    Weight (English) 9 oz.
    Color Tan

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit