PMI™ Screw Links

Manufacturer: Pigeon MountainSupplier Diversity Partner HD26022

 View more versions of this product

Catalog No. 19-817-027

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Ascending system, joining anchor strap
    Length (English) 3.5 in.
    Length (Metric) 8.9cm
    Width (English) 1.75 in.
    Width (Metric) 4.4cm
    Height (English) 0.44 in.
    Height (Metric) 1.11cm
    Length (English) Opening 1.19 in.
    Length (Metric) Opening 3cm
    Weight (English) 5 oz.
    Weight (Metric) 141g
    Product Type Screw Link
    Material Galvanized Steel
    Strength 12125 lbf.
    Dimensions (L x W x H) 3.5 x 1.75 x 0.44 in. (8.9 x 4.4 x 1.11cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit