PMI™ SMC Steel Carabiners: Auto-Lock

Manufacturer: Pigeon MountainSupplier Diversity Partner SM21001N

 View more versions of this product

Catalog No. 19-817-158

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1983, G, NFPA, non-NFPA
    For Use With (Equipment) Fire rescue
    Length (English) 5.04 in.
    Length (Metric) 12.8cm
    Width (English) 2.97 in.
    Width (Metric) 7.5cm
    Length (English) Opening 1.20 in.
    Length (Metric) Opening 3.05cm
    Weight (English) 10.6 oz.
    Weight (Metric) 300g
    Product Type Carabiner
    Size Large
    Strength 10341 lbf.
    Style Triple auto lock
    Color Silver
    Dimensions (L x W) 5.04 x 2.97 in. (12.8 x 7.5cm)
    Material Zinc plated Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit