PMI™ Supermantles

Protect stationary ropes

Manufacturer: Pigeon MountainSupplier Diversity Partner RC48020

 View more versions of this product

Catalog No. 19-167-275

  Check Availability
Add to Cart

    Specifications

    Color Black
    For Use With (Application) Protect moving ropes
    Includes Heavy canvas interior wraps completely around ropes, new easy open flap, reflective strip, tie off tab
    Length (English) 18 in.
    Length (Metric) 45.7cm
    Material Nylon
    Weight (English) 0.25 lb.
    Weight (Metric) 0.12kg
    Product Type Supermantle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit