PMI™ Tubular Webbings

For commercial versions of military specifications

Manufacturer: Pigeon MountainSupplier Diversity Partner WB59012

 View more versions of this product

Catalog No. 19-817-169

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 300 ft. x 1 in. (92m x 2.54cm)
    For Use With (Application) Commercial versions of military specifications. For all rigging uses: slings, anchorages, even hasty seats.
    Length (English) 300 ft.
    Length (Metric) 92m
    Material Nylon
    Minimum Breaking Strength (Metric) 18 kN
    Size 100 yard spool
    Width (English) 1 in.
    Width (Metric) 2.54cm
    Product Type Tubular Webbing
    Color Fluorescent Green
    Minimum Breaking Strength (English) 4000 lbf

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit