Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Fabric



Fisherbrand™ Fabric ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments & electro-static components such as fabric & self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Blue | |
Yes | |
Polyurethane foam, heavy-duty ESD fabric | |
44 lb. | |
Yes | |
No | |
Polished Cast Aluminum |
Yes | |
ANSI/ESD-STM-12.1-2006 | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Medium Bench Height | |
Yes | |
Yes | |
21.5 to 29 in. | |
ESD Chair |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title