Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Pneumatic Polyurethane Chairs with Adjustable Arms and Casters, Medium Bench Height Products for Science Education

Adjustable arm rests support a variety of arm placements while chrome-hooded casters provide seated mobility. Fisher Science Education Pneumatic Polyurethane Chairs with Adjustable Arms and Casters, Medium Bench Height provide mobility on both hard and carpeted floors.

$333.00 - $420.00

Specifications

Adjustable (Height) 22 to 29 in. (55.88 to 73.66cm)
Color Black
Seating Type Pneumatic chair
Seating Height 19.5 to 27.5 in. (49.53 to 69.85cm)
Width (English) Seat 16 in.
View More Specs

Products 3
Catalog Number Base Style Footrest Size (English) Price Quantity & Availability  
Catalog Number Base Style Footrest Size (English) Price Quantity & Availability  
S36764 Products for Science Education View Documents 5-leg polished cast aluminum 20 in. Each for $420.00
Add to cart
 
S36982 Products for Science Education View Documents 5-leg nylon reinforced fiberglass 18.25 in. Each for $333.00
Add to cart
 
S36986 Products for Science Education View Documents 5-leg black powder coated steel base with fixed foot ring 25 in. Each for $354.00
Add to cart
 
Description

Description

  • Chairs feature a 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Adjustable arm rests move up and down, in and out, and twist toward or away from the user
  • Chrome hooded, rolling, non-marring casters are suitable for both hard and carpeted floors
  • Rugged polyurethane that is self-skinning, chemical- and puncture-resistant, easily cleaned, and soil resistant
  • Seat height controlled by fingertip pneumatic lift
  • 360° swivel

Warranty and Services

15 year parts, lifetime on pneumatic lift

Specifications

Specifications

22 to 29 in. (55.88 to 73.66cm)
Pneumatic chair
16 in.
Black
19.5 to 27.5 in. (49.53 to 69.85cm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit