Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Desk Height with Medium Back and Casters in Black Polyurethane
Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Yes | |
No | |
Yes | |
17.5 to 22.75 in. | |
Desk Height | |
Yes |
Black | |
Class 10/ISO Class 4 | |
Polished Cast Aluminum | |
32 lb. | |
No | |
No | |
Standard | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction