Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Pneumatic Vinyl Chairs with Adjustable Arms, Standard Tilt and Casters, Medium Bench Height Products for Science Education

Adjustable arm rests support a variety of arm placements and a foward seat tilt option is ideal for work that requires leaning forward. Fisher Science Education Pneumatic Vinyl Chairs with Adjustable Arms, Standard Tilt and Casters, Medium Bench Height provide mobility on both hard and carpeted floors.

 View more versions of this product

Catalog No. S36650


Add to cart

Description

Description

  • Chairs feature a 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Adjustable arm rests move up and down, in and out, and twist toward or away from the user
  • Chrome hooded, rolling, non-marring casters are suitable for both hard and carpeted floors
  • Seat tilt provides ° forward and 3° backward locking tilt for ergonomic posture support
  • Contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Vinyl chrome chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl
  • Seat height controlled by fingertip pneumatic lift
  • 360° swivel

Warranty and Services

15 year parts, lifetime on pneumatic lift

Specifications

Specifications

4-way adjustable
Arms, Seat Tilt and Height
Chrome
18 in.
50.8cm
20 in.
24 to 31 in.
Pneumatic
136.08kg
Each
Vinyl
Pneumatic chair
6.35cm
6.35cm
Highly durable molded polyurethane foam cushioning
17.5 in.
44.5cm
Yes
Yes
22 to 29 in. (55.88 to 73.66cm)
360° swivel
6-way adjustable arm rests
Gray
45.72cm
Yes
15 in.
30.45cm
300 lb.
Medium Bench Height Chair
Yes
22 to 29 in. (55.88 to 73.66cm)
2.5 in.
2.5 in.
8° forward and 3° backward
Black rolling, non-marring casters
19 in.
48.26cm
Yes
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit