Thermo Scientific™ Point of Use Filter Inserts

Protect installations and systems from undissolved substances in water with these pre-filters, final and sterile filters.

Manufacturer: Thermo Scientific™ 06.5555

 View more versions of this product

Catalog No. 10-451-024

  Check Availability
Add to Cart

    Specifications

    For Use With 10 in. pre-filter housings (06.5310, 06.5311, or 06.5312)
    Pore Size (Metric) 0.2µm
    Cartridge Size 10 in.
    Description Sterile filter 0.2µm (10”)
    Flow Rate 500L/hr. (at D p = 0.2 bar)

    Protect installations and systems from undissolved substances in water with these pre-filters, final and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10 and 20 inch pre-filter, final filters and sterile filters for Point of Use systems.

    Pre-filter 1µm, 5µm
    • Protect installations and systems from undissolved substances in water
    Final filters
    • Protect systems from undissolved substances in water
    • Usually used for final filtration
    Sterile filters
    • For final filtration and delivery of organic-free water

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit