Pointe Scientific General Chemistry Standards

Manufacturer: Pointe Scientific L7596STD

 View more versions of this product

Catalog No. 23-666-341

  Check Availability
Add to Cart

    Specifications

    Product Type Lactate Standard
    Format Liquid
    Includes Sodium Azide 0.10%
    Concentration 5mM/L
    Storage Requirements 2° to 8°C
    Certifications/Compliance CE
    Quantity 1 x 15mL
    Color Clear

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit