Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Polar 3D Printer Products for Science Education

Polar 3D printer uses fused filament fabrication print technology.

Manufacturer:  POLAR 3D LLC 394208

Catalog No. S24020


  Check Availability
Add to cart

Includes: Power Supply and one 250g spool of blue filament

Specifications

Description

Printing
  • Print technology: Fused filament fabrication
  • Build volumne: 20.3cm dia. x 15.2cm H (8.0 x 6.0 in.)
  • Layer resolution: 50 - 400 microns
  • Positioning precision: X Y: 10 microns, Z: 1 micron
  • Filament diameter: 1.75mm (0.069 in.)
  • Nozzle diameter: 0.4mm (0.015 in.)
Mechanical
  • Frame: Powder coated 14 guage steel
  • Build platform: Glass mirror
  • Stepper motors: 1.8° step angle with 1/16 micro-stepping
Electrical
  • AC input: 100 - 240V, ~2A, 50-60Hz
  • Power requirements: 12V DC at 8A
  • Connectivity: Wi-Fi (802.11 b/g/n), Ethernet, USB Serial, USB Thumb Drive
Software
  • Software: Polar cloud
  • File types: .stl, .obj, .p3d
  • Supports: Windows, MAC OS X, Chrome books, Tablets, Smartphones
Dimensions
  • Printer only: 31.7 x 20.3 x 35.5cm (12.5 x 8 x 14 in.)
  • Shipping box: 53.3 x 40.6 x 22.8cm (21 x 16 x 9 in.)
  • Weight: 4.8kg (10.6 lb.)
  • Shipping weight: 7.7kg (17 lb.)
Description & Specifications

Specifications

Printer
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit