Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Colored Cardboard Freezer Boxes

Catalog No. 03391517 Shop All Oakton Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-391-517 Blue
03-391-518 Green
03-391-519 Orange
03-391-520 Pink
03-391-521 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-391-517 Supplier Argos Technologies™ Supplier No. 0439534
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Five bright colors for quick visual identification

  • Constructed of sturdy, durable cardboard with a moisture-repellent coating
  • Fits most standard stainless steel freezer racks
  • Safely store samples in a secure, organized environment

Colored cardboard freezer boxes let you assign a specific color to a project or worker, making for quick identification. Ample white space and marking area provide plenty of space for labeling. Order cell dividers separately.

Specifications

Description 81 and 100-place cell divider
Color Blue
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Organizing and Quickly Identifying Freezer Boxes
Dimensions (L x W x H) 13.2 x 13.2 x 5 cm (5.2 x 5.2 x 2 in.)
Length (English) 5.2 in.
Length (Metric) 13.2 cm
Width (English) 5.2 in.
Width (Metric) 13.2 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.