Learn More
Description
- Constructed of sturdy, durable cardboard with a moisture-repellent coating
- Fits most standard stainless steel freezer racks
- Safely store samples in a secure, organized environment
Colored cardboard freezer boxes let you assign a specific color to a project or worker, making for quick identification. Ample white space and marking area provide plenty of space for labeling. Order cell dividers separately.
Specifications
Specifications
| Description | 81 and 100-place cell divider |
| Color | Green |
| Material | Fiberboard |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Organizing and Quickly Identifying Freezer Boxes |
| Dimensions (L x W x H) | 13.2 x 13.2 x 5 cm (5.2 x 5.2 x 2 in.) |
| Length (English) | 5.2 in. |
| Length (Metric) | 13.2 cm |
| Width (English) | 5.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.