Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Argos Technologies™ Colored Cardboard Freezer Boxes
Five bright colors for quick visual identification
$15.49
Specifications
Material | Fiberboard |
---|---|
Shape | Square |
Type | Freezer Box |
For Use With (Application) | Organizing and Quickly Identifying Freezer Boxes |
Dimensions (L x W x H) | 13.2 x 13.2 x 5 cm (5.2 x 5.2 x 2 in.) |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
03-391-517
|
Argos Technologies™
0439534 |
Blue |
Each for $15.49
|
|
|||||
03-391-518
|
Argos Technologies™
0439535 |
Green |
Each for $15.49
|
|
|||||
03-391-519
|
Argos Technologies™
0439536 |
Orange |
Each for $15.49
|
![]() |
|||||
03-391-520
|
Argos Technologies™
0439537 |
Pink |
Each for $15.49
|
![]() |
|||||
03-391-521
|
Argos Technologies™
0439538 |
Purple |
Each for $15.49
|
![]() |
|||||
Description
- Constructed of sturdy, durable cardboard with a moisture-repellent coating
- Fits most standard stainless steel freezer racks
- Safely store samples in a secure, organized environment
Specifications
Fiberboard | |
Freezer Box | |
13.2 x 13.2 x 5 cm (5.2 x 5.2 x 2 in.) | |
13.2 cm | |
13.2 cm | |
5 cm |
Square | |
Organizing and Quickly Identifying Freezer Boxes | |
5.2 in. | |
5.2 in. | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title