Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex EZ Horizontal Glove Box Holder
Click to view available options
Single, Magnet
Description
- Glove boxes stack on top of each other in a horizontal orientation
- Can be mounted to the wall with pre-drilled keyholes or magnets
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Depth (English) | 3.5 in. |
Depth (Metric) | 8.9 cm |
Width (English) | 10.375 in. |
Width (Metric) | 26.3 cm |
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Holds | Disposable Glove Boxes |
Material | Acrylic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction