Poltex EZ Glove Box Holders

Clean and shiny acrylic wall mounted glove box holders

Manufacturer: POLTEX LLC LO01006C

 View more versions of this product

Catalog No. 22-000-150

  Check Availability
Add to Cart

    Specifications

    Height (English) 15 in.
    Height (Metric) 38.1cm
    Material Acrylic
    Depth (English) 3.5 in.
    Depth (Metric) 8.9cm
    Style Pre-drilled holes for wall mounting
    Product Type Glove box holder - boxes stack in horizontal orientation
    Width (English) 10.375 in.
    Width (Metric) 26.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit