Poltex EZ Vert Glove Box Holders

Clean and shiny acrylic EZ-Vert line of glove box holders

Manufacturer: POLTEX LLC LO_01006VBM

 View more versions of this product

Catalog No. 22-000-156

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) 9.8cm
    Height (English) 20 in.
    Height (Metric) 50.8cm
    Width (English) 5.875 in.
    Width (Metric) 15cm
    Depth (English) 3.875 in.
    Style Magnets for mounting to metallic magnetic surface
    Product Type Glove Box Holder

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit