Poltex In-Hood Serological Pipet Holder

Holder allows storage of pipettes inside tissue culture hood

Manufacturer: POLTEX LLC LO01002C

 View more versions of this product

Catalog No. 22-000-192

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 25.4 x 14.6 x 26.67cm (10 x 5.75 x 10.5 in.)
    Description Base Model w/ Left Side Pockets
    Product Type Pipette Holder
    Width (Metric) Exterior 14.6cm
    Height (English) Exterior 10.5 in.
    Type In-hood Serological Pipet Holder with Side Pockets on Left
    Height (Metric) Exterior 26.6cm
    Width (English) Exterior 5.75 in.

    • Storage inside tissue culture hood maximize sterile technique and ergonomics
    • Additional items can be stored on the flat top
    • 10 in. depth allows for better maneuverability inside hood
    • Shelves are removable for easy cleaning
    • Available with or without side pockets
    • Pocket dimensions (L x W x H): 25.4 x 6.35 x 12.7cm (10 x 2.5 x 5 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit