Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Laboratory Wipes Holder

Acrylic holders designed to keep Kimwipes readily accessbile

Manufacturer:  POLTEX LLC LO13051M

 View more versions of this product

Catalog No. 22-000-202


  Check Availability
Add to cart

Specifications

Description

Choice of wall mounted or magnetized holders in large, small, or a combo size.

  • Compatible with Kimwipes™ or other similar laboratory wipes
  • Extra sturdy 3/16 in. thick acrylic construction with flame-polished edges
  • Pre-drilled holes for wall mounting or powerful magnets, depending on model chosen
  • Enclosed base allows for mounting vertically or horizontally (magnetic model only)
  • Unique side cut-out design allows the user to change out the lower small box individually without having to remove the upper large box (combo model only)
  • Inside Dimensions (L x W x H):
    • Large: 9.52 x 12.7 x 38.41cm (3.75 x 5 x 15.125 in.)
    • Small: 7.62 x 12.36 x 12.06cm (3 x 4.87 x 4.75 in.)
    • Combo: 9.82 x 10.16 x 50.46cm (3.87 x 4.87 x 19.87 in.)
Description & Specifications

Specifications

Laboratory Wipes
Acrylic
Magnets
Combo
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit