Poltex Laboratory Wipes Holder

Acrylic holders designed to keep Kimwipes readily accessbile

Manufacturer: POLTEX LLC LO01012CM

 View more versions of this product

Catalog No. 22-000-200

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Laboratory Wipes
    Mounting Magnets
    Product Type Large
    Material Acrylic

    Choice of wall mounted or magnetized holders in large, small, or a combo size.

    • Compatible with Kimwipes™ or other similar laboratory wipes
    • Extra sturdy 3/16 in. thick acrylic construction with flame-polished edges
    • Pre-drilled holes for wall mounting or powerful magnets, depending on model chosen
    • Enclosed base allows for mounting vertically or horizontally (magnetic model only)
    • Unique side cut-out design allows the user to change out the lower small box individually without having to remove the upper large box (combo model only)
    • Inside Dimensions (L x W x H):
      • Large: 9.52 x 12.7 x 38.41cm (3.75 x 5 x 15.125 in.)
      • Small: 7.62 x 12.36 x 12.06cm (3 x 4.87 x 4.75 in.)
      • Combo: 9.82 x 10.16 x 50.46cm (3.87 x 4.87 x 19.87 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit