Poltex ST Short Glove Box Holders

Position horizontally or vertically to change out glove boxes with ease. Poltex ST Short Glove Box Holders fit most brands of gloves. Their design allows mounting in tight spaces while still allowing you to easily re-stock glove boxes.

Manufacturer: POLTEX LLC LO01005BS

 View more versions of this product

Catalog No. 22-000-136

  Check Availability
Add to Cart

    Specifications

    Height (English) 9.5 in.
    Height (Metric) 24cm
    Width (English) 11.5 in.
    Width (Metric) 29cm
    Depth (English) 4 in.
    Depth (Metric) 10cm
    Mounting Pre-drilled holes
    No. of compartments 2
    Product Type Glove box holder
    Material Acrylic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit