Poltex Stack-It Shelf

Increases your bench top footprint

Manufacturer: POLTEX LLC LO01020A

 View more versions of this product

Catalog No. 22-000-181

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 12.7cm
    Density 6 in.
    Depth (Metric) 15.2cm
    Height (English) 5 in.
    Material Polycarbonate
    Width (English) 12 in.
    Width (Metric) 30.4cm
    Type Single stack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit