Poltex Three Slot Wall File

For storing lab documents in landscape format

Manufacturer: POLTEX LLC LO01019CM

 View more versions of this product

Catalog No. 22-000-180

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Mounting Type Magnets
    Type Storage File
    Dimension (English) Exterior 1.7 x 12.125 x 12.5 in.
    Dimension (Metric) Exterior 4.3 x 30.7 x 31.7cm

    • Three pockets
    • Choice of either magnets or pre-drilled holes for wall mounting
    • Pocket size (L x W x H): 0.9 x 30 x 16.5cm (0.375 x 11.75 x 6.5 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit