Learn More
Poly(styrene-divinylbenzene), 2% cross-linked, 200-400 mesh, Thermo Scientific Chemicals
Description
Styrene-divinylbenzene Copolymer is used as packing material (solid phase) to determine the contamination of groundwater using solid phase extraction based method. It is widely used as column packing material in liquid chromatography for separation of both organic and inorganic ions.3 Styrene-divinylbenzene Copolymer is used in inorganic trace analysis for solid phase extraction preconcentration.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Powder |
Solubility Information | Insoluble in water. |
Quantity | 25 g |
IUPAC Name | 1,2-bis(ethenyl)benzene;styrene |
Mesh Size | 200 to 400 Mesh |
Odor | Odorless |
Chemical Name or Material | Poly (styrene-divinylbenzene), 2% cross-linked |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.