Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex Safety Products GL402C5 Series Polyurethane Palm-Coated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
Description
- 13-gauge cut-resistant HPPE liner
- Low particulate shed
- Grips well without being sticky
- Offers tactile sensitivity and dexterity
- ANSI Cut Level: 4
- Abrasion Rating: 4
- Circular Blade Cut Rating: 5
- Tear Rating: 4
- Puncture Rating: 3
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Polyurethane |
Color | Gray, Green |
Cut Resistance Rating | ANSI A4 |
Material | Polyurethane |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:4X43D |
For Use With (Application) | Electronics, general duty, parts assembly, sheet metal, handling, glass cutting |
Glove Cuff Color | Red |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction