Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Polycarbonate Isopore Media Membrane Filter

For anaylses of airbourne contamination and other particles using optical or electron microscopy

$122.60 - $132.90

Specifications

Color White
Filter Surface Plain
Filter Type Screen filter
Temperature Range (Metric) 140°C
For Use With (Application) For analyses of airborne contaminants & other particles using optical or electron microscopy
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Outside Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Outside Price Quantity & Availability  
GTTP09030
View Documents
MilliporeSigma™
GTTP09030
90mm Pack for $122.60
Add to cart
 
HTTP03700
View Documents
MilliporeSigma™
HTTP03700
37mm Pack for $132.90
Add to cart
 
Description

Description

For anaylses of airbourne contamination and other particles using optical or electron microscopy

  • Non-reactive to most stains
  • No clearing necessary for most transmitted light microscopy
  • Water vapour equilibration not necessary
  • Mean thickness varies from 9µm to 11µm
  • Autoclavable at 121°C Applications include: air analysis, cell biology, bioassays, cytology, environmental analysis, epifluorescence.
Specifications

Specifications

White
Screen filter
For analyses of airborne contaminants & other particles using optical or electron microscopy
Plain
140°C
Polycarbonate
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit