Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PolyCo™ VR™ Protective Ankle-High Shoe Covers
Designed for comfort, flexibility and protection
$473.00 - $646.00
Specifications
Closure Type | Elastic |
---|---|
Seam Type | Heat sealed |
For Use With (Application) | Ideal for use where biological and chemical liquids are present |
Catalog Number | Mfr. No. | Color | Size | Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Thickness | Price | Quantity & Availability | |||
19-125-539
|
PolyCo™
49310 |
Blue | Regular | 4mil |
Case of 200 for $473.00
|
|
|||
19-125-541
|
PolyCo™
49315 |
Yellow | Regular | 6mil |
Case of 200 for $607.00
|
|
|||
19-125-542
|
PolyCo™
49515 |
Yellow | Large | 6mil |
Case of 200 for $646.00
|
|
|||
19-125-540
|
PolyCo™
49510 |
Blue | Large | 4mil |
Case of 200 for $561.00
|
|
|||
Description
- Choice of 4mil or 6mil thickness
- Water fluid resistance
- Chemical resistance
- Elastic top for added splash protection
- Gritted material surface for slip resistance
- Made in USA
Specifications
Elastic | |
Heat sealed | |
Ideal for use where biological and chemical liquids are present |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title