PolyCo™ VR™ Protective Gowns with Elastic Cuffs

Designed for full frontal body protection

Manufacturer: PolyConversions, Inc. 42651

 View more versions of this product

Catalog No. 19-125-522

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Thickness 6 mil
    Weight (English) 31 lb.
    Weight (Metric) 14.06kg
    Cuff Style Elastic
    Color Blue
    Length (Metric) 127cm
    Material PolyCo VR™
    Length (English) 50 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit