Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PolyCo™ VR™ Protective Sleeves
Click to view available options
Thickness:
4 mil
6 mil
Size:
Standard
Description
- Waterproof - barrier protection
- AAMI Class 2 chemical splash protection
- Ideal for flexibility
- Strong, natural rubber elastic cuffs
- Textured inside surface minimizes cling and enhances ventilation
- Smooth outside surface for ease of cleaning
- Available in different colors and thicknesses
- Made in USA
Specifications
Size | Standard |
Material | VR™ Polyolefin |
Disposable | Reusable |
Cuff Style | Elastic |
Finish | Textured |
Model | 41804 |
Thickness | 4 mil |
For Use With (Application) | Food Processing, Critical and Controlled Environments, Healthcare, Manufacturing |
Certifications/Compliance | 21 CFR 175.300 |
Length (English) | 18 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction