Polyco™ VR™ Gown with Elastic Cuffs

Designed for full frontal body protection

Manufacturer: PolyConversions, Inc. 42453/PERF

 View all options for this product

Catalog No. 19-125-581


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Length (English) 45 in.
    Cuff Style Elastic
    Color White
    Length (Metric) 114.3cm
    Material PolyCo VR™
    Size Regular
    Thickness 4mil
    Weight (English) 25 lb.
    Weight (Metric) 11.33kg

    • Durable 4mil thickness
    • Lightweight
    • Reusable
    • Sleeves with elastic cuffs
    • Recyclable
    • Made in USA

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit