Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester Accident Prevention Tags: DANGER: DO NOT USE REASON TAGGED
Identify facility equipment to your exact specifications. The Brady™ Accident Prevention Tagsare durable two-sided tags with a write-on area that accepts most marking pens.
$47.25 - $57.00
Specifications
Quantity | 10/Pk. |
---|---|
Color | Black, Red, White |
Material | Polyester Encased Paper |
Finish | Matte |
Message | DO NOT USE REASON TAGGED: *EQUIPMENT DEFECTIVE *PARTS MISSING *WORK INCOMPLETE *DIRTY *OTHER SIGNED BY: DATE: |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-113-157
|
Brady™
86414 |
3 x 5.75 in. |
Pack of 10 for $47.25
|
|
19-113-159
|
Brady™
86475 |
4 x 7 in. |
Pack of 10 for $57.00
|
|
Description
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
10/Pk. | |
Polyester Encased Paper | |
DO NOT USE REASON TAGGED: *EQUIPMENT DEFECTIVE *PARTS MISSING *WORK INCOMPLETE *DIRTY *OTHER SIGNED BY: DATE: | |
(10) nylon fasteners | |
-40°F to 176°F |
Black, Red, White | |
Matte | |
General equipment | |
Rectangle | |
Laminated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title