Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester ANSI Caution Sign: DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to raise awareness to security, admittance and CCTV systems.

$14.13 - $33.96

Specifications

Color Black/Red/Yellow on White
Message DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.
Quantity 1 Ea.
Shape Rectangular
Thickness 0.01 in.
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-112-618
View Documents Promotion Details
Brady™
143740
14 x 10 in.
Each for $33.96
Add to cart
 
19-112-621
View Documents Promotion Details
Brady™
143747
10 x 7 in.
Each for $14.13
Add to cart
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Black/Red/Yellow on White
1 Ea.
0.01 in.
Polyester
DO NOT ENTER WHILE MACHINERY IN MOTION. MAY CAUSE INJURY.
Rectangular
Cold temperature permanent acrylic
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit