Learn More
Brady™ Polyester ANSI Sign: NO STEPS
Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ No Steps ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Shape | Rectangular |
---|---|
Displayed Text | NO STEPS |
Temperature Range (English) | -40°F to 230°F |
Finish | Laminated |
Material | Polyester |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-112-842
|
Brady™
144719 |
14 x 10 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-112-841
|
Brady™
144718 |
10 x 7 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- Polyester construction is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Strong adhesive back for indoor or outdoor use
Specifications
Rectangular | |
-40°F to 230°F | |
Polyester | |
Polyester with polyester overlaminate | |
230°F | |
0.01 in. |
NO STEPS | |
Laminated | |
1 Ea. | |
Self-adhesive | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.