Brady™ Polyester ANSI Sign: NON-PERMIT CONFINED SPACE. KEEP OUT UNLESS AUTHORIZED.

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer: Brady™ 143702

 View more versions of this product

Catalog No. 19-107-848

  Check Availability
Add to Cart

    Specifications

    Temperature Range (English) -40°F to 230°F
    Height (English) 10 in.
    Material Polyester with polyester overlaminate
    Message NON-PERMIT CONFINED SPACE. KEEP OUT UNLESS AUTHORIZED.
    Quantity 1/Sign
    Shape Rectangle
    Thickness 0.01 in.
    Color Black/red on white
    Width (English) 14 in.
    Mounting Type Self-adhesive
    Size (English) 14 in. x 10 in. x 0.01 in.
    Finish Laminated

    • Polyester construction is abrasion-resistant and chemical-resistant
    • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
    • Strong adhesive back for indoor or outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit