Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester Black/Orange Tag: WARNING
Identify facility equipment to your exact specifications. Brady™ Polyester Tags WARNING are durable two-sided tags with a write-on area that accepts most marking pens.
Supplier: Brady™ 48812
Description
- Polyester tags provide identification solutions for almost any environment
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
10/Pk. | |
Black, Orange | |
Header: WARNING | |
(10) nylon fasteners | |
-40°F to 212°F | |
Not laminated |
OSHA 1910.145 | |
Polyester | |
General equipment | |
Rectangle | |
3 x 5.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction