Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester Caution Sign: CHECK BATTERY ACID BEFORE CONNECTING CHARGER
Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 125936
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Specifications
Laminated | |
1 Ea. | |
Polyester with polyester overlaminate | |
7 in. | |
-40°F | |
10 in. | |
-40°F to 230°F | |
CHECK BATTERY ACID BEFORE CONNECTING CHARGER |
Polyester | |
Cold-temperature Permanent Acrylic | |
Self-adhesive | |
230°F | |
0.01 in. | |
Rectangular | |
10 x 7 in. | |
Black on Yellow |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction