Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Caution Sign: CHEMICAL LINES OVERHEAD

Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer:  Brady™ 84289

Catalog No. 19-107-415


Add to cart

Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black on yellow
Polyester
Rectangle
Cold temperature permanent acrylic
Self-adhesive
230°F
-40°F
10 in.
Laminated
1/Ea.
10 in. x 7 in. x 0.01 in.
Material: Polyester with polyester overlaminate
7 in.
CHEMICAL LINES OVERHEAD
0.01 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit