Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Caution Sign: CHEMICAL STORAGE AREA/ AREA PARA ALMACENAMIENTO DE SUSTANCIAS QUIMICAS

Improve workplace safety with proper signage. The Brady™ Caution/precaucion Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Specifications

Color Black on yellow
Material Polyester
Message CHEMICAL STORAGE AREA/AREA PARA ALMACENAMIENTO DE SUSTANCIAS QUIMICAS
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-105-122
View Documents
Brady™
125351
10 in. x 7 in. x 0.01 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-105-125
View Documents
Brady™
125354
14 in. x 10 in. x 0.01 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black on yellow
CHEMICAL STORAGE AREA/AREA PARA ALMACENAMIENTO DE SUSTANCIAS QUIMICAS
1/Ea.
Self-adhesive
Polyester
-40°F
Laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit