Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Danger Sign: ACID UNLOADING AREA AUTHORIZED PERSONNEL ONLY

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$11.25 - $25.75

Specifications

Color Black/red on white
Material Polyester
Message ACID UNLOADING AREA AUTHORIZED PERSONNEL ONLY
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-105-638
View Documents
Brady™
126116
10 in. x 7 in. x 0.01 in. Each for $11.25
Add to cart
 
19-105-641
View Documents
Brady™
126119
14 in. x 10 in. x 0.01 in. Each for $25.75
Add to cart
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black/red on white
ACID UNLOADING AREA AUTHORIZED PERSONNEL ONLY
1/Ea.
Self-adhesive
Polyester
-40°F
Laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit