Learn More
Brady™ Polyester Danger Sign: CONTAINS ASBESTOS FIBERS, black and red
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$4.31 - $44.40
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | CONTAINS ASBESTOS FIBERSMAY CAUSE CANCERCAUSES DAMAGE TO LUNGSDO NOT BREATHE DUSTAVOID CREATING DUST |
Temperature Range (English) | -40°F to 230°F |
Finish | Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-107-509
|
Brady™
85451 |
5 x 3.5 in. |
Each for $4.31
|
|
|||||
19-107-511
|
Brady™
85453 |
14 x 10 in. |
Each for $44.40
|
|
|||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Red on White | |
CONTAINS ASBESTOS FIBERSMAY CAUSE CANCERCAUSES DAMAGE TO LUNGSDO NOT BREATHE DUSTAVOID CREATING DUST | |
Laminated | |
1 Ea. | |
Polyester with polyester overlaminate | |
230°F | |
0.01 in. |
Rectangular | |
-40°F to 230°F | |
Polyester | |
Cold-temperature Permanent Acrylic | |
Self-adhesive | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.