Learn More
Brady™ Polyester Danger Sign: COTTON DUST CAUSES DAMAGE TO LUNGS (BYSSINOSIS) WEAR RESPIRATORY PROTECTION IN THIS AREA
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$18.64 - $44.40
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | COTTON DUST CAUSES DAMAGE TO LUNGS (BYSSINOSIS) WEAR RESPIRATORY PROTECTION IN THIS AREA |
Temperature Range (English) | -40°F to 230°F |
Finish | Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-424
|
Brady™
125846 |
10 x 7 in. |
Each for $18.64
|
|
|||||
19-105-427
|
Brady™
125849 |
14 x 10 in. |
Each for $44.40
|
|
|||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Red on White | |
COTTON DUST CAUSES DAMAGE TO LUNGS (BYSSINOSIS) WEAR RESPIRATORY PROTECTION IN THIS AREA | |
Laminated | |
1 Ea. | |
Polyester with polyester overlaminate | |
230°F | |
0.01 in. |
Rectangular | |
-40°F to 230°F | |
Polyester | |
Cold-temperature Permanent Acrylic | |
Self-adhesive | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.