Learn More
Brady™ Polyester Danger Sign: KEEP OUT FUMIGATING WITH POISONOUS GAS
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$18.64 - $48.05
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | KEEP OUT FUMIGATING WITH POISONOUS GAS |
Temperature Range (English) | -40°F to 230°F |
Finish | Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-815
|
Brady™
126302 |
10 x 7 in. |
Each for $18.64
|
|
|||||
19-105-818
|
Brady™
126305 |
14 x 10 in. |
Each for $48.05
|
|
|||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Specifications
Red on White | |
KEEP OUT FUMIGATING WITH POISONOUS GAS | |
Laminated | |
1 Ea. | |
Polyester with polyester overlaminate | |
230°F | |
0.01 in. |
Rectangular | |
-40°F to 230°F | |
Polyester | |
Cold-temperature Permanent Acrylic | |
Self-adhesive | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.