Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Infectious waste Sign: NOTIFY PUBLIC HEALTH AUTHORITY IN CASE OF DAMAGE OR LEAKAGE

Improve workplace safety with proper signage. The Brady™ Infectious waste Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Specifications

Color Black on orange
Material Polyester
Message NOTIFY PUBLIC HEALTH AUTHORITY IN CASE OF DAMAGE OR LEAKAGE
Min. Temperature (English) -40°F
Quantity 1/Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-106-107
View Documents
Brady™
126662
10 in. x 7 in. x 0.011 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-106-110
View Documents
Brady™
126665
14 in. x 10 in. x 0.011 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black on orange
NOTIFY PUBLIC HEALTH AUTHORITY IN CASE OF DAMAGE OR LEAKAGE
1/Ea.
Self-adhesive
Polyester
-40°F
Laminated
Rectangle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit