Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Personal Hygiene & Bathroom Sign: WASH HANDS BEFORE RETURNING TO WORK

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to mark personal hygiene and bathroom locations.

Manufacturer:  Brady™ 88475

Catalog No. 19-111-569


Add to cart

Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Black/blue on white
Polyester
Rectangle
Self-adhesive
230°F
-40°F
Cold temperature permanent acrylic
Laminated
1/Ea.
10 in. x 7 in. x 0.01 in.
7 in.
WASH HANDS BEFORE RETURNING TO WORK
0.01 in.
10 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit