Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Polyester Rainwear Separates Coated with PVC
Click to view available options
Hood Type:
Attached
Snaps on Collar
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
Holds warmth and dissipates moisture, keeping workers comfortable. Electronically welded seams provide protection and durability. 13 oz. per sq. yd. Flame retardant. All garments are safety yellow.
Jacket
- 30 in. long (76cm)
- Feature four-snap front closure and storm flap
- Attached hood or with four collar snaps for detachable hood
- Hood also available, separately
- Elastic suspenders available with or without safety fly
Warranty and Services
Caution!Do not use for fire protection. Avoid exposing fabric to flames or intense heat.
Specifications
Size | 3X-Large |
Material | Polyester, PVC |
Color | Safety Yellow |
Hood Type | Snaps on Collar |
Size (English) Chest | 56 to 58 in. |
Size (English) Waist | 52 to 54 in. |
Size (Metric) Chest | 142.2 to 147.3 cm |
Size (Metric) Waist | 132 to 137 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction