Learn More
Brady™ Polyester Warning Sign: BREATHING AIR EMPTY CYLINDERS
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Color | Blue on White |
---|---|
Shape | Rectangular |
Displayed Text | BREATHING AIR EMPTY CYLINDERS |
Temperature Range (English) | -40°F to 230°F |
Finish | Laminated |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-181
|
Brady™
125597 |
10 x 7 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-105-184
|
Brady™
125600 |
14 x 10 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Specifications
Blue on White | |
BREATHING AIR EMPTY CYLINDERS | |
Laminated | |
1 Ea. | |
Polyester with polyester overlaminate | |
230°F | |
0.01 in. |
Rectangular | |
-40°F to 230°F | |
Polyester | |
Cold-temperature Permanent Acrylic | |
Self-adhesive | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.