Learn More
Polyethylene glycol 2,000, Thermo Scientific Chemicals
Description
Polyethylene glycol is used in the field of pharmaceuticals, cosmetics, paper, rubber and ceramics and in wood processing. It is also used in the manufacture of surfactants, dispersant resin and plastics. It acts as a dye carrier in paints and inks; soldering fluxes with good spreading property and as a softener and antistatic agent for textiles. It is also one of the main materials of ester type surface active agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
pH | 5 to 7 |
Melting Point | 53°C to 55°C |
Merck Index | 14,7568 |
Solubility Information | Soluble in water and organic solvents. Insoluble in aliphatic hydrocarbons. |
Quantity | 250 g |
Odor | Odorless |
Chemical Name or Material | Polyethylene glycol 2,000 |
Safety and Handling
RTECSNumber | TQ4041000 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.