Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polyethylene rod, High Density, 19mm (0.75 in.) dia. 2.5cm, Thermo Scientific™
Click to view available options
Quantity:
2.5 cm
30 cm
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Physical Form | Rod |
Quantity | 30 cm |
Odor | Odorless |
Chemical Name or Material | Polyethylene rod, High Density, 19mm (0.75 in.) dia. |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction