Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Polyethylene rod, Low Density, 6.35mm (0.25 in.) dia.

Manufacturer:  Alfa Aesar™ 45158BV

Quantity 30cm

 View more versions of this product

Catalog No. AA45158BV


  Check Availability
Add to cart

Specifications Description & Specifications

Chemical Identifiers

Polyethylene rod, Low Density, 6.35mm (0.25 in.) dia.

Specifications

Rod
Odorless
30cm
Polyethylene rod, Low Density, 6.35mm (0.25 in.) dia.

Safety and Handling

SDS & Safety Documents

TSCA : TSCA

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit